Turning insert with tough micro grain grade intended for finishing to medium-roughing of stainless steel but with wide applicability for example in steel and aluminium alloys. Especially suitable in intermittent cuts.
Technical Specification
More Information
Brand
Seco
Style
DNMU
Manufacturer Part Number
02543697
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.15
Insert Size
11
Features & Benefits
55° rhomboid insert
0° insert clearance angle
Semi-finishing and finishing chip breaker intended for machining stainless steel, superalloys and titanium alloys