Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Size
Seco KNUX-L11 Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
SFF-02151J 12 In Stock
£8.52 £7.10
Incl. VAT Ex. VAT
CVD Carbide KNUX ISO Turning Insert TP2500 16 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service