Turning insert with Duratomic® grade. Designed with high wear resistance and edge strength applicable in a wide range of turning applications in steel as well as many stainless steel and cast irons. Duratomic® is an exclusive insert coating technology that brings an exceptional combination of wear resistance and edge toughness to a wide variety of Seco grades.
Technical Specification
More Information
Brand
Seco
Style
KNUX
Manufacturer Part Number
02960809
Type
ISO Turning Insert
Insert Size
16
Features & Benefits
55° parallelogram insert
0° insert clearance angle
Right hand cutting direction