The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | Seco |
Type | Insert Screw |
For Use With | 22mm Indexable insert drill |
Manufacturer Part Number | 00040419 |
Size Range | M2.5 |
Centre Insert | C02506-T08P |
Length (mm) | 6.3 |
Key | T08P-2 |
Locking Screw | C02506-T08P |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers