Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Hole Size (Decimal Equivalent)
Insert Size
Seco RCMT-F2 Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
SKO-01838M 50 In Stock
£1.96 £1.63
Incl. VAT Ex. VAT
CVD Carbide RCMT ISO Turning Insert TP1500 0.177 10 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service