The store will not work correctly in the case when cookies are disabled.
Seco SCGX050204-P2 DP3000 SECO Perfomax Drill Insert
Technical Specification
More Information Brand | Seco |
Insert Style | SCGX |
Insert Size | 5.556 mm; 0.2190 in |
Manufacturer Part Number | 02807356 |
Material | Carbide |
Insert Thickness | 2.38 mm; 0.0940 in |
Features & Benefits | 4 cutting edges per insert
Strong square insert
DURATOMIC coating technology
Universal grade
Superior wear resistance and edge toughness
Tough grade for maximum application security
Ti(C,N) + Al2O3 DURATOMIC
Gradient substrate |
Insert Thickness (mm) | 2.38 |
Grade | DP3000 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers