The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Seco SCMT120412-F2 TK2000 ISO Turning Insert
Product Information
Turning insert with TK2000 grade features intended for machining of grey and ductile iron. A tougher grade than TP1000 to be used under unstable conditions and severe interrupted cuts. Can also be used for steel, hardened steel and alloyed high strength steel.
Technical Specification
More Information Brand Seco Style SCMT Manufacturer Part Number 2484217 Type ISO Turning Insert Insert Hole Size (Decimal Equivalent) 0.22 Insert Size 12 Features & Benefits 90° square insert
7° insert clearance angle Material Carbide Application Finishing Coating/Finish CVD Grade TK2000 ISO Number SCMT120412 Depth of Cut (in) 1.2 - 3.0 Depth of Cut (mm) 1.2 - 3.0 Inscribed Circle 12.7 mm;0.5 in Corner Radius 12 Chipbreaker F2
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.