Turning insert with tough micro grain grade intended for finishing to medium-roughing of stainless steel but with wide applicability for example in steel and aluminium alloys. Especially suitable in intermittent cuts.
Technical Specification
More Information
Brand
Seco
Style
SNMG
Manufacturer Part Number
00099808
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.203
Insert Size
12
Features & Benefits
90° square insert
0° insert clearance angle
Neutral cutting direction
Semi-finishing and finishing chip breaker intended for machining stainless steel, superalloys and titanium alloys