The store will not work correctly in the case when cookies are disabled.
Seco SONX120508TR-ME08 F40M Indexable Milling Insert
Technical Specification
More Information Brand | Seco |
Insert Style | SONX |
Manufacturer Part Number | 94815 |
Features & Benefits | Right hand insert
A special design on the square inserts enables a 90° setting angle
Square inserts that provide four usable edges |
Insert IC Size (in) | 0.5 |
Insert Size | 12 |
Material | Carbide |
Coating/Finish | PVD |
Grade | F40M |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers