The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | Seco |
Type | Insert Screw |
For Use With | 27mm, 28 - 30mm Indexable insert drill |
Manufacturer Part Number | 02440058 |
Centre Insert | C03007-T09P |
Length (mm) | 68.5 |
Key | T09P-2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers