The store will not work correctly in the case when cookies are disabled.
Seco T15P-4 Spare Key
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Seco |
Maximum Cut Diameter (mm) | 125 |
Manufacturer Part Number | 40422 |
Type | Key |
Features & Benefits | Suitable for face mill |
For Use With | L220.48-0125-09-08CS, L220.48-8160-09-10CS, L220.48-8200-09-12CS, L220.48-8250-09-16CS, L220.48-8315-09-20CS, R220.43-0100-05C, R220.43-0100-07C, R220.43-0125-05C, R220.43-0125-05CT, R220.43-0125-07C |
Arbor Screw | 220.17-696 |
Key | T15P-4 |
Locking Screw | C04011-T15P |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers