Turning insert with universal grade for a extremely secure performance in the most demanding application from steel, stainless steel to superalloys especially in castings and forgings.
Technical Specification
More Information
Brand
Seco
Style
TCMT
Manufacturer Part Number
00008593
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.114
Insert Size
11
Features & Benefits
60° triangular insert
7° insert clearance angle
Neutral cutting direction
Sharp chip breaker for positive inserts