Turning insert with Duratomic® grade. Designed with high wear resistance and edge strength applicable in a wide range of turning applications in steel as well as many stainless steel and cast irons. Duratomic® is an exclusive insert coating technology that brings an exceptional combination of wear resistance and edge toughness to a wide variety of Seco grades.
Technical Specification
More Information
Brand
Seco
Style
TCMT
Manufacturer Part Number
02960406
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.177
Insert Size
16
Features & Benefits
60° triangular insert
7° insert clearance angle
Neutral cutting direction
Sharp chip breaker for positive inserts