Turning insert with Duratomic® grade. Highly heat and wear resistant grade extremely well suited for productive general turning of steel and a useful backup in other material groups. Duratomic® is an exclusive insert coating technology that brings an exceptional combination of wear resistance and edge toughness to a wide variety of Seco grades.
Technical Specification
More Information
Brand
Seco
Style
TCMT
Manufacturer Part Number
02960434
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.22
Insert Size
22
Features & Benefits
60° triangular insert
7° insert clearance angle
Neutral cutting direction
Chip breaker for medium-rough machining and also the most versatile chip breaker