Threadmaster thread mill cutter provides high thread quality at low cost per hole. Machining up to 100 percent depth, it has high helix angle that reduces cutting force and eliminate chatter. This cutter features an excellent carbide substrate and TiCN-coating (TM and TM-900) or TiAlN-coating (TM-H and DTM) for high toughness and wear resistance milling aluminium, steel, stainless steel and cast iron.
Technical Specification
More Information
Brand
Seco
Cutting Diameter (mm)
10.9
Manufacturer Part Number
02827493
Pitch
12 TPI
Features & Benefits
60° profile
Right hand direction of cutting
45° chamfer angle