Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Hole Size (Decimal Equivalent)
Insert Size
Seco VBGT-F1 Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
SEJ-02238A 0 in stock today, 10 available in 7 days
£28.02 £23.35
Incl. VAT Ex. VAT
PVD Carbide VBGT ISO Turning Insert CP500 0.114 11 Compare
SEJ-52267K 13 In Stock
£16.43 £13.69
Incl. VAT Ex. VAT
CVD Carbide VBMT ISO Turning Insert TP2501 0.177 16 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service