Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Hole Size (Decimal Equivalent)
Insert Size
Seco VBMT-F2 Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
SKO-00815H 10 In Stock
£3.30 £2.75
Incl. VAT Ex. VAT
CVD Carbide VBMT ISO Turning Insert TP1500 0.177 16 Compare
SKO-10008L 44 In Stock
£15.72 £13.10
Incl. VAT Ex. VAT
CVD Carbide VBMT ISO Turning Insert TP40 0.177 16 Compare
SKO-10007B 15 In Stock
£12.25 £10.21
Incl. VAT Ex. VAT
Uncoated Carbide VBMT ISO Turning Insert HX 0.177 16 Compare
SKO-10009H 15 In Stock
£12.31 £10.26
Incl. VAT Ex. VAT
Uncoated Carbide VBMT ISO Turning Insert HX 0.177 16 Compare
SEJ-71566C 0 in stock today, 10 available in 7 days
£3.13 £2.61
Incl. VAT Ex. VAT
CVD Carbide VBMT ISO Turning Insert TP3500 0.177 16 Compare
SEJ-06613B 0 in stock today, 10 available in 7 days
£3.25 £2.71
Incl. VAT Ex. VAT
CVD Carbide VBMT ISO Turning Insert TM4000 0.177 16 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service