Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Hole Size (Decimal Equivalent)
Insert Size
Seco VBMT-M3 Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
SKO-03499E 0 in stock today, 5 available in 7 days
£16.43 £13.69
Incl. VAT Ex. VAT
CVD Carbide VBMT ISO Turning Insert TM2501 0.177 16 Compare
SFF-03905E 1 In Stock
£16.51 £13.76
Incl. VAT Ex. VAT
CVD Carbide VBMT ISO Turning Insert TP2501 0.177 16 Compare
SEJ-06683C 0 in stock today, 5 available in 6 days
£16.43 £13.69
Incl. VAT Ex. VAT
CVD Carbide VBMT ISO Turning Insert TP3501 0.177 16 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service