Turning insert with Duratomic® grade. Highly heat and wear resistant grade extremely well suited for productive general turning of steel and a useful backup in other material groups. Duratomic® is an exclusive insert coating technology that brings an exceptional combination of wear resistance and edge toughness to a wide variety of Seco grades.
Technical Specification
More Information
Brand
Seco
Style
VNMG
Manufacturer Part Number
02959818
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.15
Insert Size
16
Features & Benefits
35° rhomboid insert
0° insert clearance angle
Medium rough machining finishing with negative inserts