Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Hole Size (Decimal Equivalent)
Insert Size
Seco WNMG-MF4 Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
SEJ-06484K 0 in stock today, 10 available in 7 days
£2.53 £2.11
Incl. VAT Ex. VAT
CVD Carbide WNMG ISO Turning Insert TM4000 0.203 08 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service