Turning insert with Duratomic® grade. Highly resistant and optimized grade for many continuous cut in stainless steel turning applications. Complements in mixes of steel and stainless steel turning. Duratomic® is an exclusive insert coating technology that brings an exceptional combination of wear resistance and edge toughness to a wide variety of Seco grades.
Technical Specification
More Information
Brand
Seco
Style
WNMG
Manufacturer Part Number
03276703
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.15
Insert Size
06
Features & Benefits
80° trigon insert with enlarged corner angles
0° insert clearance angle
Neutral cutting direction
Semi-finishing and finishing chip breaker intended for machining stainless steel, superalloys and titanium alloys