The store will not work correctly in the case when cookies are disabled.
Seco WNMG060408-MF1 TS2000 ISO Turning Insert
0 in stock today, 10 available in 7 days
Product Information
Turning insert with hard micro grain wear resistant grade intended for finishing in superalloys and titanium as well as in many stainless steel.
Technical Specification
More Information Brand | Seco |
Style | WNMG |
Manufacturer Part Number | 02615921 |
Type | ISO Turning Insert |
Insert Hole Size (Decimal Equivalent) | 0.15 |
Insert Size | 06 |
Features & Benefits | 80° trigon insert with enlarged corner angles
0° insert clearance angle
Semi-finishing and finishing chip breaker intended for machining stainless steel, superalloys and titanium alloys |
Material | Carbide |
Application | Medium |
Coating/Finish | PVD |
Grade | TS2000 |
ISO Number | WNMG060408 |
Depth of Cut (in) | 1.2 - 2.8 |
Depth of Cut (mm) | 1.2 - 2.8 |
Inscribed Circle | 9.53 mm;0.375 in |
Corner Radius | 08 |
Chipbreaker | MF1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers