Turning insert with tough micro grain grade intended for finishing to medium-roughing of stainless steel but with wide applicability for example in steel and aluminium alloys. Especially suitable in intermittent cuts.
Technical Specification
More Information
Brand
Seco
Style
WNMG
Manufacturer Part Number
00000219
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.15
Insert Size
06
Features & Benefits
80° trigon insert with enlarged corner angles
0° insert clearance angle
Chip breaker with a positive cutting rake angle that reduces cutting forces and gives a very high edge strength