Turning insert with Duratomic® grade. Designed with high wear resistance and edge strength applicable in a wide range of turning applications in steel as well as many stainless steel and cast irons. Duratomic® is an exclusive insert coating technology that brings an exceptional combination of wear resistance and edge toughness to a wide variety of Seco grades.
Technical Specification
More Information
Brand
Seco
Style
WNMG
Manufacturer Part Number
02959841
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.203
Insert Size
08
Features & Benefits
80° trigon insert with enlarged corner angles
0° insert clearance angle
Medium rough machining finishing with negative inserts