The store will not work correctly in the case when cookies are disabled.
Seco XCMX13T330TR-M11 F40M Indexable Milling Insert
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Seco |
Insert Style | XCMX |
Manufacturer Part Number | 2505965 |
Features & Benefits | Right hand insert |
Insert Size | 13 |
Material | Carbide |
Coating/Finish | PVD |
Grade | F40M |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers