The store will not work correctly in the case when cookies are disabled.
Select 0.0005 to 0.030 Plastic Shim Assortment 14 Sheet Pack
Unit Price - 1 + £80.54 £67.12
- 5 + £76.51 £63.76
Incl. VAT Ex. VAT
Saving 5% - 10 + £72.49 £60.41
Incl. VAT Ex. VAT
Saving 10%
Product Information
14 pieces 0.0005 in to 0.030 in.
Technical Specification
More Information Brand | Select |
Type | Pack |
Manufacturer Part Number | 19208 |
Features & Benefits | Half hard, cold rolled, CDA 260 alloy
Rockwell hardness: 30T 56-68 |
Material | Plastic |
Quantity | 14 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers