The store will not work correctly in the case when cookies are disabled.
Select 0.001in 6in Wide x 100in Long Brass Shim Roll
Unit Price - 1 + £53.12 £44.27
- 5 + £50.47 £42.06
Incl. VAT Ex. VAT
Saving 5% - 10 + £47.81 £39.84
Incl. VAT Ex. VAT
Saving 10%
Product Information
Brass shim rolls are thin sheets of metal manufactured to precise tolerances that may be cut into smaller individual pieces.
Technical Specification
More Information Brand | Select |
Type | Shim Roll |
Length (in) | 100 |
Manufacturer Part Number | 51003 |
Thickness (in) | 0.001 |
Features & Benefits | Half hard, cold rolled, CDA 260 alloy
Rockwell hardness: 30T 56-68 |
Length | 100 in |
Width (in) | 6 |
Material | Brass |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers