The store will not work correctly in the case when cookies are disabled.
Select 0.009in 6in Wide x 100in Long Steel Shim Roll
Unit Price - 1 + £18.56 £15.47
- 5 + £17.64 £14.70
Incl. VAT Ex. VAT
Saving 5%
Product Information
Steel shim rolls are thin sheets of metal manufactured to precise tolerances that may be cut into smaller individual pieces.
Technical Specification
More Information Brand | Select |
Type | Shim Roll |
Length (in) | 100 |
Manufacturer Part Number | 50096 |
Thickness (in) | 0.009 |
Features & Benefits | Full hard, cold rolled, low carbon 1010
Rockwell hardness RB90-100 |
Length | 100 in |
Width (in) | 6 |
Material | Steel |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers