The store will not work correctly in the case when cookies are disabled.
Select 0.015in 6in Wide x 50in Long Stainless Steel Shim Roll
0 in stock today, 1 available in 7 days
Unit Price - 1 + £75.20 £62.67
- 5 + £71.45 £59.54
Incl. VAT Ex. VAT
Saving 5% - 10 + £67.68 £56.40
Incl. VAT Ex. VAT
Saving 10%
Product Information
Stainless Steel shim rolls are thin sheets of metal manufactured to precise tolerances that may be cut into smaller individual pieces.
Technical Specification
More Information Brand | Select |
Type | Shim Roll |
Length (in) | 50 |
Manufacturer Part Number | 77-422-365 |
Thickness (in) | 0.015 |
Features & Benefits | Full hard, cold rolled, type 302
Rockwell hardness C40-50 |
Length | 50 in |
Width (in) | 6 |
Material | Stainless Steel |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers