The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Select 0.050 Clear 5in Wide x 20in Long Plastic Shim
Unit Price 1 + £19.68 £16.40 5 + £18.70 £15.58 Incl. VAT Ex. VAT
Saving 5 % 10 + £17.71 £14.76 Incl. VAT Ex. VAT
Saving 10 %
Product Information
Great for all your plastic shim requirements. Used for gaskets, special parts and various manufacturing applications. Easy to cut, resists oil, minimal compression during use.
Technical Specification
More Information Brand Select Type Shim Length (in) 20 Manufacturer Part Number 77-644-180 Thickness (in) 0.05 Features & Benefits Half hard, cold rolled, CDA 260 alloy
Rockwell hardness: 30T 56-68 Thickness (mm) 0.05 Length 20 in Width (in) 5 Material Plastic
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.