The store will not work correctly in the case when cookies are disabled.
Select 0.20mm x 150mm x 2.5m Steel Shim Roll
Unit Price - 1 + £22.48 £18.73
- 5 + £21.35 £17.79
Incl. VAT Ex. VAT
Saving 5% - 10 + £20.23 £16.86
Incl. VAT Ex. VAT
Saving 10%
Product Information
Steel shim rolls are thin sheets of metal manufactured to precise tolerances that may be cut into smaller individual pieces.
Technical Specification
More Information Brand | Select |
Type | Shim Roll |
Manufacturer Part Number | 3990728 |
Length | 2.5 m |
Thickness | 0.2 mm |
Material | Steel |
Width | 150 mm |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers