300 Series Stainless Steel slotted shim works on motors, pumps generators and other plant machinery. Reduces labour costs by eliminating hand cutting and resists rust and corrosion.
Technical Specification
More Information
Brand
Select
Type
Slotted Shim
Manufacturer Part Number
90-881-330
Length (mm)
75
Features & Benefits
Slotted shim works on motors, pump generators and other plant machinery
Available in four sizes to cover most applications
Reduces labour costs by eliminating hand cutting
300 Series Stainless Steel resists rust and corrosion
Taps make the shim placement easier and safer, eliminates the need to place hands under machinery during installation or the removal of shims
Hole in tab makes removal even easier
Each shim is marked with thickness
Pieces per box: Individual sizes 10 per box
Assortment packs 100 per box