The store will not work correctly in the case when cookies are disabled.
Select 0.50mm x 150mm x 2.5m Steel Shim Roll
Unit Price - 1 + £27.71 £23.09
- 5 + £26.33 £21.94
Incl. VAT Ex. VAT
Saving 5% - 10 + £24.94 £20.78
Incl. VAT Ex. VAT
Saving 10%
Product Information
Steel shim rolls are thin sheets of metal manufactured to precise tolerances that may be cut into smaller individual pieces.
Technical Specification
More Information Brand | Select |
Type | Shim Roll |
Manufacturer Part Number | 4965265 |
Length | 2.5 m |
Thickness | 0.5 mm |
Material | Steel |
Width | 150 mm |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers