The store will not work correctly in the case when cookies are disabled.
Select 1 x 1/4 Med Density Felt Wheel With Pinhole
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | AFB80790K |
Type | Felt Wheel |
Diameter (in) | 1 |
Features & Benefits | Medium density, with pinhole |
Thickness (in) | 1/4 |
Grade | Medium |
Density | Medium |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers