The store will not work correctly in the case when cookies are disabled.
Select 1 X 2 Mandrel Mounted 1C Felt Bob - Cone Medium Density
Product Information
Felt bobs for deburring, finishing and fast polishing.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | AFB80214J |
Type | Felt Bob |
Diameter (in) | 1 |
Grade | Medium |
Density | Medium |
Shape Reference | SB-1C |
Length (in) | 2 |
Product Group | Cone |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers