The store will not work correctly in the case when cookies are disabled.
Select 10 x 35 Dog Point Metric Socket Set Screw
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 68076124 |
Key Size (mm) | 5 |
Point Type | Dog |
Type | Metric Socket Set Screws |
Pack Quantity | 100 |
Overall Length (mm) | 35 |
Thread Size | M10X1.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers