The store will not work correctly in the case when cookies are disabled.
Select 10 x 44mm3/8 x 1-3/4Yellow Extra Strong Die Springs
Product Information
Extra Strong Duty - Superior Materials & Wire Profile, Longer Spring Life, Manufactured to ISO 10243 Dimensions, Excellent Deflection.
Technical Specification
More Information Brand | Select |
Type | Extra Strong Duty |
Hole Diameter (mm) | 10 |
Manufacturer Part Number | 67901454 |
Rod Diameter (mm) | 5 |
Length (mm) | 44 |
Load (N) | 211.2 |
Max Deflection 41% | 11 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers