The store will not work correctly in the case when cookies are disabled.
Select 100mm Diameter Cotton Finished Buff 2 X 13mm Section
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | MFN34020C |
Type | Buffing Wheel |
Diameter (mm) | 100 |
Number of Sections | 2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers