The store will not work correctly in the case when cookies are disabled.
Select 10mm Male Square Tee Wrench
Product Information
Made from special steel material. Hardened and brown tempered body and socket finish.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 92050.W0010 |
Body Diameter (mm) | 20 |
Body Length (mm) | 100 |
Handle Length (mm) | 200 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers