The store will not work correctly in the case when cookies are disabled.
Select 1-1/2 X 1-1/2 Mandrel Mounted B14 Felt Bob - Cylinder Hard Density
Product Information
Felt bobs for deburring, finishing and fast polishing.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | AFB80074C |
Type | Felt Bob |
Diameter (in) | 1-1/2 |
Grade | Hard |
Density | Hard |
Shape Reference | B18 |
Length (in) | 1-1/2 |
Product Group | Cylinder |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers