The store will not work correctly in the case when cookies are disabled.
Select 1.1/2 x 6 UNC Screw Ring Gauge Nogo Bs1580 2A R.H.
Product Information
Screw Plug Gauges. Double ended GO and NOGO. BS1580 2A Right Hand.
Technical Specification
More Information Brand | Select |
Size (in) | 1-1/2 |
Manufacturer Part Number | G2115RN |
Threads Per Inch | 6 |
Thread Type | UNC |
Type | NO-GO |
Size | 1-1/2 x 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers