The store will not work correctly in the case when cookies are disabled.
Select 1.1/4 x 12 UNF Screw Ring Gauge Nogo Bs1580 2A R.H.
Product Information
Screw Ring Gauges. GO and NOGO. BS1580 2A Right Hand.
Technical Specification
More Information Brand | Select |
Size (in) | 1-1/4 |
Manufacturer Part Number | G2225RN |
Threads Per Inch | 12 |
Thread Type | UNF |
Type | NO-GO |
Size | 1-1/4 x 12 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers