The store will not work correctly in the case when cookies are disabled.
Select 1/2 x 13 UNC 'Go' Screw Ring Gauge 2A Unified
Technical Specification
More Information Brand | Select |
Size (in) | 1/2 x 13 |
Manufacturer Part Number | G2070RG |
Thread Type | UNC |
Type | GO |
Size | 1/2 x 13 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers