The store will not work correctly in the case when cookies are disabled.
Select 1/2 x 2 Unc Socket Head Countersunk Screw Din 912 - Pack of 100
Unit Price - 1 + £67.39 £56.16
- 5 + £64.02 £53.35
Incl. VAT Ex. VAT
Saving 5% - 10 + £60.65 £50.54
Incl. VAT Ex. VAT
Saving 10%
Product Information
DIN 912, Grade 12.9, Self Colour
Technical Specification
More Information Brand | Select |
Size (in) | 1/2 |
Manufacturer Part Number | FST80713E |
Type | Socket Head |
Features & Benefits | DIN 912
Grade 12.9
Self Colour |
Length Under Head (in) | 2 |
DIN | 912 |
Pack Quantity | 100 |
Thread Type | UNC |
Grade | 12.9 |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers