The store will not work correctly in the case when cookies are disabled.
Select 12 x 24mm Dowel Pins Hardened & Ground - Pack of 100
Technical Specification
More Information Brand | Select |
Diameter (mm) | 12.00 |
Manufacturer Part Number | DPME12024DIN797 |
Length (mm) | 24.00 |
DIN | 6325 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers