The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Select 13mm x 1500m Polyester - Corded 0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand Select Type Cord Manufacturer Part Number B0260 Length (mm) 1500 Features & Benefits Polyester strapping is a cost effective alternative to steel strapping and is safer & easier to work with
Better suited for heavy duty
High tension usage
Weather resistant Width (mm) 13 Breaking Strain (kg) 375
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.