The store will not work correctly in the case when cookies are disabled.
Select 1/4 x 3/4 x 3/32 Miniature Felt Bob Hard Density
Product Information
Felt bobs for deburring, finishing and fast polishing.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | AFB80403L |
Type | Felt Bob |
Diameter (in) | 1/4 |
Features & Benefits | Ideal for flexible shaft and motor tools |
Grade | Hard |
Density | Hard |
Length (in) | 3/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers