The store will not work correctly in the case when cookies are disabled.
Select 1/4in Valve Ported 5/2 Manual Push/Pull
Product Information
The working pressure is 8 Bar.
Technical Specification
More Information Brand | Select |
Type | Push/Pull |
Manufacturer Part Number | EM-L522-08 |
Connection (in) | 1/4 BSPP |
Features & Benefits | Working pressure 0-8 Bar
Temperature -5 to +80°C |
Function | 5/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers