The store will not work correctly in the case when cookies are disabled.
Select 150mm Cotton Finished Buff 2 x 13mm Section
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | MFN68012A |
Type | Buffing Wheel |
Diameter (mm) | 150 |
Number of Sections | 2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers