The store will not work correctly in the case when cookies are disabled.
Select 150mm Precision Modular Vice
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 3.03.30000 |
Jaw Height (mm) | 50 |
Features & Benefits | Pull down easy to use jaws
Unlimited clamping range
All steel construction
Hardened and ground to HRc60
5 Year warranty
Max Open 300mm |
Jaw Opening (mm) | 300 |
Length (mm) | 520 |
Weight (kg) | 29 |
Overall Length (mm) | 520 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers